Skip to content Skip to navigation menu
Polisher/Sander

2438-20

Polisher/Sander
Item #111942780
  • M12 VARIABLE SPEED POLISHER/SANDER – TOOL ONLY TOOL
Polisher/Sander
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 VARIABLE SPEED POLISHER/SANDER – TOOL ONLY TOOL

description

  • Milwaukee Tool continues to expand its 12 Volt lithium-ion system with the introduction of the new M12 variable speed polisher/sander. Optimized to provide the fastest and most precise detail work, the new tool performs the work of two tools in one by easily switching between polishing and sanding modes. As the most compact cordless polisher on the market, the M12 polisher/sander is the perfect complement to a full size polisher for a faster finish. Featuring dual mode control and a variable speed trigger, the M12 polisher/sander delivers increased user control, regardless of the application. A tool-free accessory change allows the user to quickly change between polishing and sanding accessories.

features

  • Tool-free accessory change: quickly change between polishing and sanding accessories
  • Variable speed trigger: greater precision for total user control
  • Industry leading run-time: 1 complete pass on exterior trim on one battery
  • Compact design: easily navigate through tough to reach areas
Weight 2.27 LB
EAN or UPC 45242332434
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison