- M12 PALM NAILER KIT W/1 BAT
description
- The M12™ cordless lithium-ion palm nailer provides a portable solution to professional nailing applications without the hassle of an air compressor or hose. The compact size takes this tool places unreachable by a tradition nail gun, while the powerful impacting mechanism handles the most difficult of tasks. The M12™ cordless lithium-ion palm nailer also features an on board fuel gauge, LED work light, and a convenient hand strap to ensure the highest level of safety and productivity for the user.
features
- 6D -16D magnetic collet - industrial magnetic collet securely holds framing nails for one-handed use
- All metal gear housing - handles tough jobsite conditions
- Palm style ergonomics - delivers superior comfort and control
- Powerful mechanism - delivers 2.2 ft/lbs of blow energy
- LED light - illuminates work surface
- Compatibility - works with both M12™ Red Lithium™ batteries and 25+ M12™ tools
| Length | 7.5 in |
| Height | 6.5 in |
| Width | 2.5 in |
| Fastener Type | Strip |
| Battery Voltage | 12 V |
| Battery Charger Input Voltage | 120 V |
| Battery Recharge Time | 0.5 hrs |
| Power Source | Electric - Cordless |
| Case Included | Yes |
| Warranty | 5 Years |
| Depth Control | No |
| Housing Material | Polycarbonate |
| Color | Red, Black |
| Standard | CSA, ETL, UL |
| Battery Ampere-hour | 1.4 Ah |
| Cordless | Yes |
| Battery Composition | Lithium-Ion (Li-Ion) |
| No. Of Batteries Required | 1 |
| Charger Included | Yes |
| No. of Batteries Included | 1 |
| Weight | 5.96 LB |
| EAN or UPC | 45242240555 |

