Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Dust Extractor Kit

2509-22

Dust Extractor Kit
Item #117711954
  • M12 HAMMERVACUNIVERSAL DUST EXTRACTOR KIT
Dust Extractor Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 HAMMERVACUNIVERSAL DUST EXTRACTOR KIT

description

  • The M12™ HAMMERVAC™ Universal Dust Extractor Kit is a universal solution for eliminating dust when drilling with any SDS Plus rotary hammer. It is the industry’s only onboard universal dust extractor. The universal side handle allows for operation with any SDS Plus hammer in the industry: corded, cordless, Milwaukee Brand or other. The AUTOPULSE™ filter cleaning mechanism will clean the filter automatically after use, allowing for OSHA Table One Compliance. This extractor allows users to drill up to 8"" in depth and up to 1-1/4"" in diameter with two accessory nozzles designed for small and large diameters. The adjustable depth stop allows for quickly and accurately setting the desired hole depth. The dust box can be emptied with no exposure by hooking it up to a large dust extractor to vacuum out the dust. The tool also features an Auto On/Off Mode that saves time and battery life. The M12™ HAMMERVAC™ runs off of any Milwaukee M12™ REDLITHIUM™ Battery to be a fully self-powered unit.

features

  • Universal Design: works on any SDS Plus rotary hammer
  • Allows for drilling up to 8" in-depth & up to 1-1/4" in diameter
  • AUTOPULSE Filter Cleaning Mechanism cleans the dust extractor filter automatically after use
  • HEPA Filter Included
  • OSHA Table 1 Compliant Solution
Weight 9.02 LB
EAN or UPC 45242552283
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison