Skip to content Skip to navigation menu
Pruning Shear

2534-20

Pruning Shear
Item #119500482
  • M12 BRUSHLESS PRUNING SHEARS
Pruning Shear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 BRUSHLESS PRUNING SHEARS

description

  • The MILWAUKEE® M12™ Brushless Pruning Shears deliver the fastest, most controlled pruning while reducing fatigue. These pruning shears deliver the power to cut up to 1-1/4” branches while providing the ability to lock the blades into half of that capacity through the mode select board, increasing application speed by 40%. The M12™ Brushless Pruning Shears reduce muscle effort by 75% compared to manual solutions allowing users to complete tough applications with ease and speed. The Active Blade Control enables the blade movement to follow the trigger movement, providing more control over the cut capacity during application. This, combined with the mode select and lightweight, inline design, offers better accessibility and control in intricate pruning applications. When paired with the M12™ CP2.0 Battery, these pruning shears deliver up to 1,000 cuts per charge in ½” branches. The M12™ Brushless Pruning Shears are fully compatible with 150+ solutions within the M12™ system.

features

  • Fastest Pruning. Most Control. Reduced Fatigue.
  • Power to Cut 1-1/4" Branches
  • Fully compatible with the M12 System, featuring 150+ tools
  • Up To 1,000 Cuts per Charge in ½” Branches
  • Brushless Motor – More Power, Longer Life
  • Active Blade Control – Blade Movement Mirrors trigger Movement for Increased Control and Access
  • Mode Select – Select Full or Half Mode to Match Cut Capacity to Specific Applications
  • Optimized In-Line Design – Increased Access in Tight Spaces
  • Slim, Ergonomic Grip – More Comfort During Use
  • High-Strength Steel Blades – Increased Durability
  • Wrist Strap Included – Retain Pruning Shears, More Control in Application
Weight 3.48 LB
EAN or UPC 45242646432
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison