- M12 DRAIN SNAKE KIT
description
- The M12™ drain snake is the ultimate service plumbing solution for tough jobs through 2-1/2 in. drain lines
- and weighing only 10 lbs., it’s the lightest professional drain cleaner on the market. It’s unique, hybrid design provides the benefits of both handheld and floor based drain cleaners in one machine. The tool’s fixed drum shield with flat base protects users and fixtures while providing maximum tool support for easy cable feed. Plumbers, facility maintenance, and property managers will eliminate setup time when they switch from their corded drain cleaning machines to the M12™ drain snake. Powered by REDLITHIUM™ battery pack which delivers more work per charge and more work over pack life than the competitors. REDLINK™ Intelligence provides optimized performance and overload protection against abusive situations.
features
- Lightest professional drain line machine
- Hybrid design: provides benefits of both handheld and floor based drain cleaners in one machine
- Drum shield: protects user & fixture during use
- Removable inner drum: helps prevent cable bind up and contains mess inside the drum
- Slide action cable lock mechanism
- LED light: illuminates work area underneath sink and other dark spaces
| Width | 9.9 in |
| Length | 17 in |
| Max. Pipe/Tube Dia. | 2.5 in |
| Height | 10.9 in |
| Min. Pipe/Tube Dia. | 1.25 in |
| Weight | 16.05 LB |
| EAN or UPC | 45242364237 |

