Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool2592-20

2592-20

M12 WIRELESS JOBSITE SPEAKER
Item #111942810
  • M12 WIRELESS JOBSITE SPEAKER
Milwaukee Tool2592-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 WIRELESS JOBSITE SPEAKER

description

  • Louder. tougher. Smaller. Big speaker sound with the durability you expect from Milwaukee, the M12 wireless jobsite speaker uses Bluetooth® to pair with portable electronic devices and stream music from up to 30 ft away. Amplified by a premium speaker with integrated bass port for loud, clear sound at all volumes, the rugged construction is tested to withstand drops, water and debris. A 2.1 amp USB charger for phones, media players and tablets plus an integrated hanging loop maximize versatility. Powered by all M12 REDLITHIUM batteries, the wireless jobsite speaker changes the game in tough, portable sound.

features

  • 3.5 mm aux in port for wired playback (cable not included)
  • Integrated loop for easy hanging and transport
  • Battery fuel gauge
  • 1 Year warranty
  • Bluetooth® Pairing connects wirelessly to portable electronic devices up to 30 ft away
  • Premium speaker with integrated bass port delivers loud, clear sound at all volumes
  • Jobsite durability with rugged overmold to withstand drops, water and debris
  • 2.1A USB charger for all portable electronic devices
Weight 1.08 LB
EAN or UPC 45242348374
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison