Skip to content Skip to navigation menu
Milwaukee Tool2632-22XC

2632-22XC

M18 PROPEX EXPANSION TOOL KIT W/2 XC BAT
Item #111942819
Milwaukee Tool2632-22XC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The M18™ ProPEX® expansion tool features an auto-rotating head for convenient one-handed operation. A D-handle design and integrated magnesium frame offers maximum jobsite durability, while the quick cam mechanism delivers precise, continuous expansion for 3/8 in. – 1-1/2 in. ProPEX® connections. Designed specifically for Uponor® ProPEX®, the M18™ ProPEX® expansion tool is built to make effortless installations faster than any other tool in the industry.

features

  • Built-in auto rotate mechanism for effortless, one-handed use
  • Quick cam mechanism delivers precise, continuous expansion for 3/8 in. to 1-1/2 in. ProPEX®
  • D-handle design and integrated magnesium frame provides maximum jobsite durability
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per
  • (1) M18™ ProPEX® Expansion tool, (2) M18™ REDLITHIUM™ XC battery packs, (1) multi-voltage charger, (1) 1 in. ProPEX® expansion head, (1) 1-1/4 in. ProPEX® expansion head, (1) 1-1/2 in. ProPEX® expansion head, (1) carrying case, (1) ProPEX® expander cone grease
Weight 19.142 LB
EAN or UPC 45242345366
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison