- M18™ FORCE LOGIC™ 2”-3” ProPEX® Expansion Tool Kit
description
- The M18™ FORCE LOGIC™ 2 in. to 3 in. ProPEX® expansion tool combines with the M12™ and M18™ ProPEX® expansion tools to deliver the industry’s most consistent commercial installations. Its powerful hydraulic system expands up to 3 in. Uponor® PEX pipe, and like its M12™ and M18™ predecessors, features an auto-rotating head that expands pipe uniformly and maximizes installation speed. A single trigger pull initiates the tool to rotate, expand, and reset automatically, ensuring consistency across the entire installation. Its intelligent design provides the user optimum balance in overhead connections and can also be flipped over to sit squarely on a table-top for extended use on site or in the shop. Featuring MILWAUKEE® ONE-KEY™ Technology, track your tool within 100 ft. range of any phone with the ONE-KEY™ app, view tool usage, receive notifications for recommended maintenance and sync information wirelessly to the cloud.
features
- The Most Consistent Way to Install
- Expands ProPEX® Quickly & Evenly
- Rotates, Expands, and Resets Automatically
- Instant Set-up for Overhead or Table-Top Use
- Auto-Cycle Engages to Complete Expansion
- Auto-rotate Uniformly Expands Pex for Consistent Connections
- Expands 2"- 3" Uponor® PEX pipe
- Green LED Light Indicates Cycle is Complete
- M18™ REDLITHIUM™ HIGH OUTPUT XC8.0 Battery provides 50% More Power and Runs 50% Cooler vs REDLITHIUM™ Batteries
- REDLINK PLUS™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.
| Weight | 60.2 LB |
| EAN or UPC | 45242006526 |

