Skip to content Skip to navigation menu
Orbital Sander

2648-20

Orbital Sander
Item #114475954
  • M18 Random Orbit Sander
Orbital Sander
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 Random Orbit Sander

description

  • The M18™ 5 in. random orbit sander delivers corded power with 12,000 max OPM output. The 7,000-12,000 variable speed dial allows the user more control over the output of the tool to match the orbit speed for the application. The tool’s powerful motor allows the user to remove more material per battery charge. The M18™ random orbit sander powered by REDLITHIUM™ battery technology delivers up to 35 minutes of run-time on a M18™ 3.0 Ah battery pack.

features

  • 12,000 OPM max
  • More material removed per charge
  • Variable speed control
  • 5 in. sanding pad
  • 7,000-12,000 OPM variable speed
  • 3/32 in. orbit diameter
  • Universal hose adapter included
  • Quick change hook-and-loop sanding pad
  • Dust canister with filter
  • Part of the M18 system of 150+ tools
Weight 3.49 LB
EAN or UPC 45242520961
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison