- M18 FUEL1/4" BLIND RIVET TOOL W/ ONE-KEYKIT
description
- The MILWAUKEE® M18 FUEL™ 1/4” Blind Rivet Tool w/ ONE-KEY™ is the fastest cordless rivet tool. It eliminates the need for hoses and compressors while delivering up to 3X longer life than other cordless riveters. This rivet gun significantly increases productivity, installing rivets up to 50% faster than cordless competitors. The premium steel alloy 3-jaw design delivers more work between jaw changes. While lightweight, this Milwaukee rivet gun was designed to withstand harsh shop or assembly plant environments, manufactured with an all-metal gearcase, impact strength plastics, and protective over-mold. The POWERSTATE™ Brushless Motor delivers 4,500 lbs. (20kN) of pulling force for high strength blind rivets in all materials. This rivet tool pulls up to 900 3/16” aluminum or 500 1/4” aluminum blind rivets on one charge with an M18™ REDLITHIUM™ CP2.0 battery. M18™ REDLITHIUM™ Battery Packs fit M18™ tools, providing more work per charge and more work over the battery life. REDLINK PLUS™ Intelligence ensures maximum performance and protects the rivet tool and battery against overloads, over-heating, and over-discharge. ONE-KEY™ compatibility allows for tracking and managing tools.
features
- Fastest Cordless Riveting
- Up to 3X Longer Life
- Eliminates Compressors & Hoses
- Up to 50% faster than cordless competitors
- Maximum tool and jaw durability provide up to 3X longer life
- Eliminates compressors and hoses providing lower cost of ownership, greater productivity, more portability and more safety
- Installs 3/16" (4.8mm), 7/32" (6.0mm), 1/4" (6.4mm) and 9/32" (7.0mm) aluminum, steel, and stainless steel rivets
- Installs up to 500 1/4" aluminum blind rivets on one REDLITHIUM™ CP 2.0Ah battery charge
- POWERSTATE™ Brushless Motor delivers 4,500 lbs. (20kN) of pulling force for high strength blind rivets in all materials
- 1.18" stroke length
- Weighs only 5.6 lbs. with REDLITHIUM™2.0Ah battery
- Only 12.5" in length including the mandrel collector
- ONE-KEY™ Compatible: Ability to Track and Manage tools for increased productivity and investment protection
- Premium rubber over-mold withstands corrosive materials and provides increased comfort when in use
- Compatible with all M18™ batteries and chargers
| Weight | 11.72 LB |
| EAN or UPC | 45242572762 |

