- M18 FORCE LOGIC CABLE CUTTER KIT W/ 477 ACSR JAWS
description
- The M18™ Force Logic™ cable cutter kit with 477 ACSR jaws is the fastest way to cut. This open jaw, fully balanced in-line tool delivers unmatched control and accuracy. Featuring patented anti-spreading jaws, this compact tool powers through 477 hen ACSR in seconds. Milwaukee delivers on its heavy duty promise making up to 1,000 cuts on a single set of blades. Powered by a POWERSTATE™ brushless motor and M18™ REDLITHIUM™ battery, this tool can make over 280 cuts on a M18™ 2.0 battery, making it the most productive tool of its kind. For ultimate versatility Milwaukee M18™ 750 MCM cable cutting jaw (49-16-2772) is easily interchangeable and included in the kit.
features
- Powerful 6T hydraulic pump effortlessly cuts through 477 ACSR in seconds
- Fully balanced design delivers easiest alignment wearing class 3 gloves
- Optimized blade geometry delivers up to 1000 cuts per blade
- Patented anti-spreading jaw design provides the best power to size ratio in the industry
- Hydraulic system is optimized for consistent performance from 0°F - 122°F.
- Brushless motor delivers up to 4x longer life
- Jaws automatically open when cut is complete
| Weight | 10.0 LB |
| EAN or UPC | 45242495054 |

