- M18 SHORT THROW PRESS TOOL KIT WITH PEX CRIMP JAWS
description
- The M18™ short throw press tool is the fastest press tool on the market, pressing 40% faster than the competition providing users the fastest, effortless installs from branch to fixture. Designed for one handed use, the M18™ short throw press tool is an easy to use solution compared to hand tools. Spring loaded jaws grip the ring for precise alignment to the fitting, while auto cycle ensures a full press every time
- delivering added assurance of quality connections. Providing force optimized for residential installs and eliminating the downtime caused by calibration intervals, the M18™ short throw press tool reduces cost of owner ship and maximizes productivity for the residential installer. Powered by the M18™ Red Lithium battery means this is a part of the only press system where you can cut, fasten and connect on one system.
features
- Designed for one handed use
- Spring loaded jaw grips ring for precise alignment
- Auto cycle ensures full press every time
- 40% Faster press
- No calibration interval
- Optimized for residential installs
| Charger Included | Yes |
| Battery Charger Input Voltage | 120 V |
| Case Included | Yes |
| Battery Voltage | 18 V |
| Standard | UL |
| Cordless | Yes |
| Plumbing Tool Type | Pressing Tool |
| Length | 13.5 in |
| Warranty | 5 Years (Tool), 2 Years (Battery and Jaw) |
| Pressing Jaw Capacity | Up to 1 in |
| Color | Red/Black |
| No. Of Batteries Required | 1 |
| No. of Batteries Included | 2 |
| Product Storage Included | Case |
| Weight | 24.75 LB |
| EAN or UPC | 45242354320 |

