- M18 PEX PRESS TOOL KIT
description
- The M18™ short throw press tool is the fastest press tool on the market, pressing 40% faster than the competition providing users the fastest, effortless installs from branch to fixture. Designed for one handed use, the M18™ short throw press tool is an easy to use solution compared to hand tools. Auto cycle ensures a full press every time, and delivers added assurance of a quality connection. Providing force optimized for residential installs and eliminating the downtime caused by calibration intervals, the M18™ short throw press tool reduces cost of owner ship and maximizes productivity for the residential installer. Powered by the M18™ Red Lithium battery means this is a part of the only press system where you can cut, fasten and connect on one system.
features
- Designed for one handed use
- Auto cycle ensures full press every time
- 40% Faster press
- No calibration interval
- Optimized for residential installs
- 5 Year tool warranty, 2 year jaw warranty
| No. Of Batteries Required | 1 |
| Pressing Jaw Capacity | Up to 1 in |
| Length | 13.6 in |
| Battery Voltage | 18 V |
| Cordless | Yes |
| Color | Red/Black |
| No. of Batteries Included | 2 |
| Product Storage Included | Case |
| Battery Charger Input Voltage | 120 V |
| Plumbing Tool Type | Pressing Tool |
| Standard | UL |
| Charger Included | Yes |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Case Included | Yes |
| Weight | 25.265 LB |
| EAN or UPC | 45242354344 |

