- M18 600 MCM CRIMPER AND AL DIES
description
- The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. A new jaw design holds the connector for instant alignment and predictive force monitoring (PFM) ensures proper pressure is reached on every crimp. PFM actively measures pressure and automatically modifies all performance levels of the system allowing the high speed hydraulic pump to power through the beginning of a cycle and land at precisely the right pressure, protecting internal components, to complete the crimp. The result, Milwaukee crimpers are the most accurate, fastest and most durable crimpers in the world. Milwaukee crimpers feature a fully enclosed high speed hydraulic pump, POWERSTATE™ brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries delivering ultimate reliability in the toughest conditions and up to 4x longer life.
features
- Provides fasted crimp time in the industry
- Designed for use in temperatures between 0-122 °F
- LED light provides instant pressure verification
- Brushless motor delivers up to 4x longer life
- Compatible with all M18 batteries
- Proprietary jaw alignment system: holds connector for instant alignment
- PFM (Predictive force monitoring): ensures optimal pressure every time
- PFM (Predictive force monitoring): delivers fastest crimp time in the industry
- Receive instant pressure verification: green light delivers peace of mind
- Tool records and stores every crimp made, ONE-KEY™ enabled for professional report building
- In-line design and 350° head rotation: easy access in the tightest panels
- Weather protected electronics keep dirt, dust and moisture out
- Hydraulic system is optimized for consistent performance from 0°F - 122°F
| Weight | 9.3 LB |
| EAN or UPC | 45242531660 |

