- M18 'HAMMERVAC DEDICATED DUST EXTRACTOR
description
- Milwaukee® HAMMERVAC™ dedicated dust extractor (2715-DE) features an in-lbs dedicated design engineered to connect directly to and be power by the M18™ 1-1/8 in. SDS plus rotary hammer (2715-22). This design allows for a very compact HAMMERVAC™ and rotary hammer combination to fit in the most confined work spaces. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filter 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. For accurate hole depths, this product is built with an adjustable depth stop and ruler for easy and precise adjustments. Featuring a high capacity dust box, users can now work longer without emptying dust box as often.
features
- High capacity dust box: allows user to work longer without emptying dust box as often.
- In-lbs dedicated design: engineered to fit in the most confined workspaces.
- Replaceable certified HEPA filter: filters 99.97% of all particles greater than 0.3 μm.
- Adjustable depth stop and ruler: easily and precisely adjusts for accurate hole depths.
- LED light: illuminates work area to increase visibility.
- Replaceable nozzle: provides greater durability and pickup efficiency with flexible wear resistant bristles.
| Weight | 8.78 LB |
| EAN or UPC | 45242303571 |

