Skip to content Skip to navigation menu
Miter Saw Kit

2734-21

Miter Saw Kit
Item #118008325
  • M18 FUEL10" DUAL BEVEL SLIDING COMPOUND MITER SAW
Miter Saw Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL10" DUAL BEVEL SLIDING COMPOUND MITER SAW

description

  • The M18 FUEL™ 10 in. dual bevel sliding compound miter saw was designed to meet the demanding needs of professional carpenters and remodelers. Delivering greater capacity than many corded 10 in. sliding miter saws and the POWERSTATE brushless motor delivering corded cutting performance the 2734 provides users a solution to replace their corded miter saws. The REDLITHIUM XC 8.0 battery pack delivers up to 400 cuts per charge making the saw capable of lasting an entire day on site with only one pack. Premium features like an adjustable stainless steel detent plate, cam locking miter system, easy access bevel adjustment lever and both a detent override lock and chop lock lever located on the front of the tool the M18 FUEL™ miter saw is designed for easy operation and repeatable, accurate cuts.

features

  • Each battery pack lasts 400 cuts before needed to be recharged
  • One 8.0Ah Battery, 10in Blade, Charger Included
  • Fully compatible with the M18 system, featuring over 200+ tools
  • Milwaukee® POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life.
  • REDLINK PLUS™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
  • The Milwaukee® REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life.
  • 2x12 Horizontal Capacity (Laying Flat at 90-degrees)
  • 2x8 Horizontal Capacity (lying flat at 90-degrees)
  • 5-1/4" Vertical Capacity Nested Crown
  • 5-3/4" Vertical Capacity (Base Board Against the Fence)
  • Cam Locking Miter Detent System
  • Cam Locking Miter System with Adjustable Stainless Steel Miter Detent Plate and 11 detent locations
  • Detent Override for Easily Setting Miter Locations Outside of Detents
  • Dual Bevel with 9 detents and easy access bevel lever
  • Easy Access Blade Change
Weight 62.18 LB
EAN or UPC 45242568772
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison