Skip to content Skip to navigation menu
Framing Nailer

2744-20

Framing Nailer
Item #117711960
  • M18 FUEL™ 21 Degree Framing Nailer
Framing Nailer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL™ 21 Degree Framing Nailer

description

  • The Milwaukee® M18 FUEL™ 21 degree framing nailer sets the new standard for cordless framing nailers. It has a nitrogen spring mechanism, POWERSTATE™ brushless motor, and REDLINK™ Intelligence, providing pneumatic performance and cordless convenience. The framing nailer can sink full round head nails into dense engineered lumber to tackle the most demanding framing applications. To increase productivity and efficiency, the framing gun fires 3 nails per second with zero ramp-up time, firing a nail as soon as the trigger is pulled. The cordless framing nailer uses only Milwaukee's REDLITHIUM™ batteries (not included) and sealed compressed nitrogen to drive each nail, eliminating the cost of gas cartridges and associated maintenance. The M18 FUEL™ 21 degree framing nailer delivers pneumatic performance and durability that professional carpenters and remodelers expect, without the hassle of a compressor and hose or gas cartridge.

features

  • Power to sink nails in engineered lumber
  • Fires 3 nails per second
  • No gas cartridge required
  • Zero ramp-up time
  • Tool free drive depth adjustment
  • Sequential and contact actuation firing modes
  • Dry fire lockout
  • Rafter hook included
  • Belt hook included
  • On board hex key storage
  • On / off power button
  • No-mar tip included
Weight 11.01 LB
EAN or UPC 45242537280
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison