- M18 FUEL™ 30 Degree Framing Nailer Kit
description
- The Milwaukee® M18 FUEL™ 30 degree framing nailer kit sets the new standard for cordless framing nailers. It has a nitrogen spring mechanism, POWERSTATE™ brushless motor, and REDLINK™ Intelligence, providing pneumatic performance and cordless convenience. The framing nailer can sink full round head nails into dense engineered lumber to tackle the most demanding framing applications. To increase productivity and efficiency, the framing gun fires 3 nails per second with zero ramp-up time, firing a nail as soon as the trigger is pulled. The cordless framing nailer uses only Milwaukee's REDLITHIUM™ batteries and sealed compressed nitrogen to drive each nail, eliminating the cost of gas cartridges and associated maintenance. The M18 FUEL™ 30 degree framing nailer delivers pneumatic performance and durability that professional carpenters and remodelers expect, without the hassle of a compressor and hose or gas cartridge. This kit includes one M18™ REDLITHIUM™ XC5.0 battery pack, an M18™ & M12™ multi-voltage charger, a rafter hook, non-marring tip, and a contractor bag.
features
- Power to sink nails in engineered lumber
- Fires 3 nails per second
- No gas cartridge required
- Zero ramp-up time
- Tool free drive depth adjustment
- Sequential and contact actuation firing modes
- Dry fire lockout
- Rafter hook included
- Belt hook included
- On board hex key storage
- On / off power button
- No-mar tip included
| Width | 4.7 in |
| Height | 13.3 in |
| Fastener Type | Strip |
| Length | 14.1 in |
| Magazine Angle | 30° |
| Magazine Capacity | 51 |
| No. of Batteries Included | 1 |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Integrated Rafter Hook | Yes |
| Battery Ampere-hour | 5 Ah |
| Power Source | Electric - Cordless |
| Standard | UL |
| Battery Voltage | 18 V |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Color | Red, Black |
| Charger Included | Yes |
| Case Included | Yes |
| No. Of Batteries Required | 1 |
| Housing Material | Reinforced Nylon |
| Weight | 17.916 LB |
| EAN or UPC | 45242537310 |

