Skip to content Skip to navigation menu
Glass Cutter

2749

Glass Cutter
Item #111942967
  • GLASS CUTTER
Glass Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • GLASS CUTTER

description

  • From design to machining to quality control, the robust line of specialty tools is crafted with the final application in mind. Backed by the combined knowledge of our experienced team, this means professionals can rely on these Empire tools to get the job done with less effort. The Empire 2749 precision specialty glass cutter is the ideal tool for the hobbyist, machinist and homeowner. The die cast body includes a circular steel cutting wheel designed to cut most household glass up to 1/4 in. thick.

features

  • Diecast body with circular steel cutting wheel
  • Cuts most household glass up to 1/4'' thick
  • 5'' long, tapping ball at end of handle
  • Tooth design removes rough edges
Weight 0.1 LB
EAN or UPC 46609027499
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison