Skip to content Skip to navigation menu
Contour Gauge

2754

Contour Gauge
Item #111942973
  • CONTOUR GAUGE-SILVER
Contour Gauge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CONTOUR GAUGE-SILVER

description

  • This contour gauge has stainless steel probes with a 6 in. long metal casing. The 3-1/4 in. probe length will read a 1-7/8 in. maximum pattern depth.

features

  • Stainless steel material
  • Gauge has a 6 in. long metal casing
  • Low profile for easy operation
  • The maximum pattern depth is 1-7/8 in.
Weight 0.5 LB
EAN or UPC 15812275409
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison