Skip to content Skip to navigation menu
Transfer Pump

2771-20

Transfer Pump
Item #113251337
  • M18 TRANSFER PUMP TOOL ONLY TOOL
Transfer Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 TRANSFER PUMP TOOL ONLY TOOL

description

  • Faster water transfers, faster service calls. The M18™ transfer pump is the industry’s first cordless transfer pump with the fastest setup in the marketplace. With an innovative self-priming pump, you can connect and go quicker than ever. The tool’s flexible impeller and powerful pump moves water at up to 480 gallons per hour, generates up to 18 Ft. of lift and produces up to 75 Ft. of head height. As a part of the M18™ system of tools, it is powered by REDLITHIUM™ battery packs, which deliver up to 240 gallons moved per charge on a XC5.0 battery pack. On board REDLINK™ Intelligence can recognize when the tool stops moving water and automatically shuts itself off to avoid dry pumping. Additionally, REDLINK™ provides optimized performance, and overload protection abusive situations.

features

  • Self-priming
  • connect and go
  • Pumps up to 480 gallons per hour
  • Lift: up to 18 Ft.
  • Head height: up to 75 Ft.
  • Inlet connection: 3/4 in. brass
  • Outlet connection: 3/4 in. brass
Weight 7.83 LB
EAN or UPC 45242473168
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison