- M18 DRAIN SNAKE KIT
description
- M18™ FUEL™ Drain snake with cable-drive™ locking feed system represents the next level in performance for handheld machines, and is the first to bring brushless motor technology to the drain cleaning industry. The POWERSTATE® brushless motor provides more clearing power than corded competitors for tough jobs through 3 in. drain lines. REDLINK Plus™ intelligence ensures maximum performance under load and improves control throughout the entire process. The REDLITHIUM battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry.
features
- Cable-drive™ locking feed system maintains selected feed speed, and auto-adjusts to compatible cable sizes for the best cable grip when feeding and working the clog
- Fully enclosed drum: best protection and mess containment
- LED light: illuminates work area underneath sinks and other dark spaces
- Capacity: 50 Ft. x 1/4 in. and 5/16 in.
- 35 Ft. x 3/8 in. inner core cables
| Height | 11.25 in |
| Length | 19.5 in |
| Width | 10 in |
| Weight | 26.03 LB |
| EAN or UPC | 45242004522 |

