description
- The M18™ Force Logic™ long throw press tool is the smallest, most intelligent extended length press tool on the market. An adjustable stroke length delivers optimized cycle time on 1-1/2 in. – 2 in. Grinnell® stainless steel press connections. The press tool’s in-line design offers unrivaled access for navigating around installed pipes, while also delivering on the highest level of press accuracy and reliability. Utilizing REDLINK™ Intelligence, the M18™ Force Logic™ long throw press tool features auto cycle and a pre-press battery check to prevent partial presses, and provide the user peace of mind. With a green LED indicator, the tool visually indicates both a completed press cycle and when calibration is needed. Delivering the longest calibration interval in the industry, the tool will operate 50,000 cycles before calibration is needed, keeping the tool on the job to maximize return on investment. Powered by the M18™ REDLITHIUM™ battery pack, this is the only press system where you can cut, fasten and connect on one system.
features
- Brushless motor
- Lightest, in-line design for unrivaled access
- Adjustable stroke for optimized cycle time
- Auto-cycle ensures full press every time
- Green LED indicator shows complete press cycle
- Longest calibration interval in the industry at 50,000 cycles
| Weight | 32.869 LB |
| EAN or UPC | 45242502936 |

