Skip to content Skip to navigation menu
Milwaukee Tool2775A-211

2775A-211

M18 DRAIN MACHINE KIT
Item #114180102
  • M18 DRAIN MACHINE KIT
Milwaukee Tool2775A-211
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 DRAIN MACHINE KIT

description

  • M18™ FUEL™ SWITCH PACK™ sectional drum system is the first drain cleaning solution that combines the benefits of sectional and drum machines, creating the single most versatile and mobile machine on the market. Tackling the most frequent challenge of any drain cleaning application, getting the machine onto the job, the SWITCH PACK™ system utilizes a modular design with backpack straps for the easiest transport to any roof, drain, crawl space, or runout. The tool-free drum connection allows users to quickly interchange between cable sizes, or add a second drum to reach 100 Ft. down the line. All SWITCH PACK™ drums are fully enclosed providing the best protection against protection against mess.

features

  • SWITCH PACK™ drums: interchange and connect various cable drums up to 100 Ft.
  • Built-In backpack straps: easiest transport
  • Integrated drum brake: electronically slows drum up to 5 times faster than competitor drum machines
  • Electronic foot pedal with non-slip grip: maximum durability
Rotary Tool Accessory Type Attachment
Material HDPE Drum
Length 15.75 ft
Weight 50.7 LB
EAN or UPC 45242004560
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison