- M18 FORCE LOGIC 3” UNDERGROUND CABLE CUTTER
description
- The M18™ Force Logic™ 3 in. Underground cable cutter is the most controlled way to cut. With a new-to-world design, it is engineered to deliver the best cutting experience in a trench. Linemen can now scoop the cable into the open jaw with ease, maintaining balance when lining up to cut. Once aligned, the M18™ Force Logic™ 3 in. Underground cable cutter is the fastest cutter in its class, making installation and wrecking of up to 1500MCM copper 15mV cable a breeze. The M18™ Force Logic™ 3 in. Underground cable cutter features a fully enclosed high speed hydraulic pump, brushless motor, REDLINK™ electronics and REDLITHIUM™ battery delivering ultimate reliability in the toughest conditions. Featuring Milwaukee® ONE-KEY™ Technology, view tool usage, receive notifications for recommended maintenance and sync information wirelessly to the cloud. The kit includes M18™ REDLITHIUM™ XC 5.0 extended capacity battery, AC/DC wall and vehicle charger, utility bag and carabiner.
features
- POWERSTATE™ Brushless motor provides more power, more run-time, and longer life
- REDLITHIUM™ Battery pack is the most durable pack on the market delivering more run-time, power and longer battery life
- REDLINK Plus™ electronic intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
- Cuts up to 1500MCM copper
- 15kV cable
- In-line design delivers easiest access in trenches
- Top-handle layout provides balanced cut alignment
- Powerful 9T hydraulic pump delivers best in class cut speed
- Fully enclosed high speed hydraulic pump, Brushless motor, REDLINK™ electronics and REDLITHIUM™ battery combine to deliver ultimate reliability in the toughest conditions
- ONE-KEY™ Technology allows linemen to view tool usage, receive notifications for recommended maintenance, and sync information wirelessly to the cloud
| Length | 20.8 in |
| Battery Voltage | 18 V |
| Material | Steel, Aluminum, Reinforced Nylon |
| Width | 4.9 in |
| Color | Red/Black |
| No. of Batteries Included | 1 |
| Battery Composition | Lithium-Ion |
| Battery Charger Included | Yes |
| Height | 12.4 in |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Power Source | Electric |
| Cordless | Yes |
| No. Of Batteries Required | 1 |
| Weight | 27.48 LB |
| EAN or UPC | 45242486649 |

