There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The M18™ Force Logic™ 1590 ACSR cutter is the simplest way to cut transmission lines. A patent pending jaw design enables opening with just two fingers, enhancing alignment while delivering easiest operation with class 3 gloves. The wire automatically closes the jaw, providing hands-free jaw closure and the easiest mid-span cuts. Fully balanced, only 11.75 lbs, and the fastest transmission cutter, the M18™ Force Logic™ 1590 ACSR cutter delivers the best control while enhancing lineman's productivity and reducing fatigue. The M18™ Force Logic™ 1590 ACSR cutter features a fully enclosed high speed hydraulic pump, brushless motor, REDLINK™ electronics and REDLITHIUM™ battery delivering ultimate reliability in the toughest conditions. Featuring Milwaukee® ONE-KEY™ Technology, view tool usage, receive notifications for recommended maintenance and sync information wirelessly to the cloud. The kit includes M18™ REDLITHIUM™ XC 5.0 extended capacity battery, AC/DC wall and vehicle charger, utility bag and carabiner.
features
Cuts up to 1590 falcon ACSR, and 1/2 in. EHS guy wire
Patent pending jaw design enables opening with just two fingers, enhancing alignment while delivering easiest operation with class 3 gloves
Wire automatically closes the jaw, providing hands-free jaw closure and the easiest mid-span cuts
Fully balanced design delivers the best control
Powerful 9T hydraulic pump delivers the fastest transmission wire cuts for enhanced productivity
Fully enclosed high speed hydraulic pump, Brushless motor, REDLINK™ electronics and REDLITHIUM™ battery combine to deliver ultimate reliability in the toughest conditions
ONE-KEY™ Technology allows linemen to view tool usage, receive notifications for recommended maintenance, and sync information wirelessly to the cloud
POWERSTATE™ Brushless motor provides more power, more run-time, and longer life
REDLITHIUM™ Battery pack is the most durable pack on the market delivering more run-time, power and longer battery life
REDLINK Plus™ electronic intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
Width
3.3 in
Battery Composition
Lithium-Ion
Battery Charger Input Voltage
120 V
No. Of Batteries Required
1
Color
Red/Black
Battery Charger Included
Yes
No. of Batteries Included
1
Length
16.7 in
Battery Ampere-hour
5 Ah
Height
12.5 in
Battery Voltage
18 V
Material
Steel, Aluminum, Reinforced Nylon
Power Source
Electric
Warranty
5 Years (Tool), 3 Years (Battery)
Cordless
Yes
Weight
25.525 LB
EAN or UPC
45242486625
We're here for you
with Service Centers across the country - We have your back