Skip to content Skip to navigation menu
M18™ FORCE LOGIC™ 16 in 750 MCM Crimper

2779-22

M18™ FORCE LOGIC™ 16 in 750 MCM Crimper
Item #114180111
  • 16 in Length
M18™ FORCE LOGIC™ 16 in 750 MCM Crimper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 in Length

description

  • The M18™ Force Logic™ 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Milwaukee® EXACT™ 12T U-Style dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. Additionally, every EXACT™ 12T u-style die features vivid industry standard colors to indicate wire size and center alignment markings for easiest die selection and die alignment. All dies also eliminate cross referencing by imprinting the wire size onto completed connectors and are the only dies that are 100% serialized and measured for greatest accuracy and easiest inspection.

features

  • Lightest 12T crimper
  • Most balanced with ergonomic grip design
  • Bold alignment marks aid accuracy in crimp placement
  • PFM™ (Predictive force monitoring) with auto complete ensures full pressure
  • PFM™ (Predictive force monitoring) provides instant pressure verification with green indicator
  • Pre-crimp battery check automatically ensures enough charge to complete each crimp
  • 350-Degree Head rotation provides easy access in tight spaces
  • The tool records & stores every crimp made for professional report building through ONE-KEY™
  • Longer life with POWERSTATE™ Brushless motor & weather protected electronics that keep dirt, dust & moisture out
Color Red/Black
Weight 26.2 LB
EAN or UPC 45242473786
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison