- M18 FUEL SUPERHAWG RAD W/QUICK LOK
description
- The M18 FUEL™ Super Hawg™ delivers the power and run-time necessary to complete full cordless rough-ins. Optimized for plumbing, pipe fitting and HVAC professionals, this drill powers through 6-1/4 in. holes and can drill over (100) 2-9/16 in. holes per charge in 2x dimensional lumber with a self-feed bit. The POWERSTATE brushless motor generates the same power and speed in application as a corded right angle drill. REDLINK PLUS intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM HIGH OUTPUT™ 6.0 batteries delivers the power and run-time necessary to complete cordless rough-ins. A mechanical clutch in low speed protects the tool from damage in the case that a bit binds up and the tool stalls.
features
- Generates corded power
- As fast as corded
- Up to 100 2-9/16 in. holes per charge
- Mechanical clutch in low speed
- QUIK-LOK™ chuck
- POWERSTATE™ Brushless motor provides constant power under heavy load to power through 6-1/4 in. in. holes
- REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge
- All metal side handle for optimal control
- LED light to illuminate the work area
- Compatible with all M18™ batteries
- Part of the M18 FUEL™ system featuring 175+ power tool solutions
| Drill Type | Right Angle Drill |
| Drill / Driver RPM [Max] | 1550 rpm |
| Color | Red/Black |
| Chuck Size | QUIK-LOK™ |
| Height | 7.3 in |
| No. Of Batteries Required | 1 |
| Length | 20.5 in |
| Charger Included | No |
| Chuck Design | Keyless |
| Battery Voltage | 18 V |
| Variable Speed | Yes |
| Reverse | Yes |
| Standard | UL |
| Case Included | No |
| Side Handle | Yes |
| Cordless | Yes |
| Battery Composition | Lithium-Ion |
| Width | 3.8 in |
| Warranty | 5 Years |
| Weight | 14.04 LB |
| EAN or UPC | 45242540075 |

