- PACK OF 1 - M18 FUEL QUIK LOK POLE SAW BT
description
- Our M18 FUEL™ 10" Pole Saw w/ QUIK-LOK™ meets the needs of landscape maintenance professionals, giving them the power to cut hardwood branches, reach full throttle in under 1 second, and delivers up to 150 cuts per charge. The split boom cordless pole saw features two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ 10” Pole Saw Attachment. This M18 FUEL™ Power Head, part of the MILWAUKEE® M18 FUEL™ QUIK-LOK™ Attachment System, is compatible with multiple split shaft attachments such as an Edger, Articulating Hedge Trimmer, and String Trimmer attachment. You can quickly swap out attachments on a single Power Head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ Brushless Motor gives you the power to maintain its speed in demanding applications without bogging down, outperforming higher voltage systems. The motor is in the rear of the pole saw to provide the best combination of power, balance, and maneuverability. REDLINK PLUS™ intelligence gives you maximum performance and protection from overload, overheating, and over-discharge. The advanced electronic package also delivers instant throttle response and a variable speed trigger giving you ultimate control. The M18™ REDLITHIUM™ HIGH OUTPUT XC8.0 Battery (sold separately) gives you best in class performance in all applications and delivers up to 150 cuts per charge. Our M18 FUEL™ 10" Pole Saw w/ QUIK-LOK™ is part of the M18™ system, fully compatible with over 200 tools.
features
- POWERSTATE brushless motor: purposely built for the M18 FUEL power head with QUIK-LOK to generate the power and performance of high voltage platforms
- Redlink plus intelligence: optimizes performance, provides overload protection preventing damage to tool and battery during heavy applications, compatible across the M18 system
- Part of the QUIK-LOK attachment system
- RPM: 4,600
- Bar length: 10 in.
- Chain gauge: 0.043 in.
- Chain pitch: 3/8 in. low profile
- Length: 80 in.
- Weight: 12.7 lbs.
| Weight | 16.96 LB |
| EAN or UPC | 45242646180 |

