- M18 14" TOP HANDLE CHAINSAW KIT
description
- The Milwaukee® M18 FUEL™ 14" Top Handle Chainsaw Kit cuts faster than 35cc gas, delivers the power to cut hardwoods, and eliminates the headaches associated with gas engines. The saw is designed to meet the performance, durability, and ergonomic needs of the professional arborist, power utility linemen, and landscape maintenance professional. M18 FUEL™ technology allows the saw to reach full throttle in under 1 second providing ultimate control and cut faster than 35cc gas for increased application speed. The POWERSTATE™ Brushless Motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. In addition to outperforming gas competitors, the saw eliminates all of the headaches associated with gas engines, such as pull starts, noise levels, emissions, and regular maintenance. The REDLINK PLUS™ Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC 8.0 Battery provides efficient power delivery giving you longer runtime in application with the ability to make 150 cuts per charge in 4" x4" Cedar. The saw has a professionally demanded feature set including an easy access chain tensioner, automatic oiler, metal bucking spikes, onboard scrench storage, lanyard loop, and climbing scabbard. The M18 FUEL™ 14" Top Handle Chainsaw is fully compatible with 250+ solutions on the M18™ system.
features
- POWERSTATE™ Brushless Motor delivers the power to complete cuts in demanding applications providing up to 2.7HP peak power and 3.2Nm of peak torque
- Fully compatible with the M18 System, featuring over 250+ tools
- Optimized for REDLITHIUM™ HIGH OUTPUT™ batteries delving 150 cuts per charge with an XC 8.0 and 225 cuts per charge with HD12.0 in cedar 4"x4"
- REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications
- Completes the same applications as gas-powered top handle chainsaws without pull starts, high noise levels, emissions, mixing gas and oil, or engine maintenance
- Easy access chain tensioner allows for quick adjustments to chain tension
- Onboard storage for scrench
- Metal bucking spikes allow for increased leverage and control during applications
- Translucent oil reservoir allows for clear visibility to oil levels
- Climbing scabbard covers bucking spikes, locks on to saw, and has tie off points for aerial applications
- Variable speed trigger increases user control
includes
- (1) M18 FUEL 14" Top Handle Chainsaw
- (1) REDLITHIUM HIGH OUTPUT XC 8.0 Battery
- (1) M18 & M12 Rapid Charger
- (1) Scabbard
- (1) Scrench
| Automatic Oiler | Yes |
| Fuel Type | Battery Powered |
| Battery Voltage | 18 V |
| Battery Ampere-hour | 8 Ah |
| Fully Assembled | Yes |
| Oil Level Sight Glass | Yes |
| Standards | UL |
| Low Kickback Bar And Chain | Yes |
| Bar Length | 14 in |
| Case Included | No |
| Rust Resistant | Yes |
| Cordless | Yes |
| Includes | (1) M18 FUEL 14" Top Handle Chainsaw, (1) REDLITHIUM HIGH OUTPUT XC 8.0 Battery, (1) M18 & M12 Rapid Charger, (1) Scabbard, (1) Scrench |
| Chain Included | Yes |
| Recommended Safety Equipment | Gloves, Safety Glasses, Hearing Protection |
| Housing Material | Glass-Filled Nylon |
| Replacement Chain Item Number | 49-16-2744 |
| Handle Length | 5 in |
| Handle Material | Plastic |
| Battery Type | Lithium-Ion |
| Weight | 14.3 LB |
| EAN or UPC | 45242616602 |

