Skip to content Skip to navigation menu
Track Saw Blade

2831-20

Track Saw Blade
Item #119695268
  • M18 FUEL6-1/2” PLUNGE TRACK SAW
Track Saw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL6-1/2” PLUNGE TRACK SAW

description

  • Designed for the professional carpenter and remodeler, the M18 FUEL™ 6-1/2” Plunge Track Saw from Milwaukee® delivers the Power to rip solid hardwoods, over 90% dust collection efficiency while providing the portability and precision users demand from a plunge saw. The POWERSTATE™ Brushless motor provides 6,300 RPM for finish quality and clean cuts. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. The M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 battery delivers more cuts per charge and great durability than the competition. The saw features a variable speed dial allowing for setting the speed of your application. The smooth, pivoting plunge motion allows for precision plunge cuts with an accurate depth of cut.

features

  • POWERSTATE™ brushless motor provides the power and speed to cleanly cut through tough materials
  • Vac port and dust bag for less mess and time spent cleaning up
  • Quick locking blade change system for easy blade changes
  • Smooth plunging action for easy plunge cuts
  • Variable speed dial for setting blade RPM to your application
  • Adjustable cam system to allows user to dial in track to rail fitment for laser straight cuts
  • Riving knife keeps materials from pinching on blade and reduces kickback
  • Easy slide depth scale allows for quick and accurate adjustments
  • Onboard Allen wrench storage for easy blade changes
  • Bevel stops at 22.5, 45 and 48 Degrees
  • Micro adjust depth knob for perfect depth setting
  • Compatible with 1-7/8" Vac hoses
Weight 11.14 LB
EAN or UPC 45242587254
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison