- 7 1/4 in Blade Diameter
- 6000 Maximum RPM
description
- The MILWAUKEE® M18 FUEL™ 7-1/4” Circular Saw Kit is designed for the professional carpenter, remodelers, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE™ Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUS™ Electronics ensures maximum tool performance and protection from overload, overheating, and over-discharge. When paired with an M18 REDLITHIUM™ FORGE™ HD12.0 Battery this battery-powered saw delivers 750 cuts per charge and is fully compatible with all M18 REDLITHIUM™ batteries. The ergonomic, compact, and lightweight design makes the saw a perfect solution for all-day cutting. Positive bevel detents and depth detents offer added productivity and reduce downtime. Additionally, the saw has an electric blade break, LED work light, rafter hook, and all magnesium guards and shoes, keeping the user productive and providing the durability to handle the toughest job site conditions.
features
- POWERSTATE™ Brushless Motor provides the power to complete more demanding applications and the cut speed to achieve greater productivity
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge
- Up to 750 Cuts Per Charge (M18 REDLITHIUM™ FORGE™ HD12.0 battery)
- 2-5/8" Cut Capacity: Capability to cut 3x material in one pass
- Bevel detents at 22.5 and 45 degrees
- Depth detents at 1/2", 3/4", and 1-1/2”
- Integrated dust port on guard and included vac adaptor
- LED light for increased accuracy and visibility
- Integrated rafter hook for easy storage
- Magnesium shoe and guards for maximum durability
- Electric brake to stop blade after trigger is released
- Fully Compatible with the M18™ System, Featuring Over 250+ Tools
includes
- (1) M18 FUEL 7-1/4" Circular Saw
- (1) M18 REDLITHIUM FORGE HD12.0 Battery
- (1) M18/M12 Rapid Charger
- (1) Blade
- (1) Wrench
- (1) Dust Port
| Width | 7.4 in |
| External Motor Brush Access | Brushless Motor |
| Dust Blower | Yes |
| Cordless | Yes |
| Overall Length | 17.5 in |
| Integrated Rafter Hook | Yes |
| Product Storage Included | Bag |
| Includes | (1) M18 FUEL 7-1/4" Circular Saw, (1) M18 REDLITHIUM FORGE HD12.0 Battery, (1) M18/M12 Rapid Charger, (1) Blade, (1) Wrench, (1) Dust Port |
| Saw Drive | Sidewinder Geared |
| Dust Port | Yes |
| Height | 8.5 in |
| Charger Included | Yes |
| Shoe Material | Cast Magnesium |
| Bevel Capacity | 57° |
| Battery Voltage | 18 V |
| Arbor Size | 0.625 in |
| Warranty | 5 Years |
| Electric Motor Brake | Yes |
| Depth Adjustment | Yes |
| Standard | UL |
| Blade Wrench Included | Yes - Stored on Tool |
| Blades Included | 1 |
| Variable Speed | No |
| Bevel Stops | Yes |
| Cut Depth @ 45° [Max] | 2.063 in |
| Cut Depth @ 90° [Max] | 2.625 in |
| Blade Location | Right |
| No. of Batteries Included | 1 |
| Battery Composition | Li-Ion |
| Blade Dia. | 7 1/4 in |
| Battery Ampere-hour | 12 Ah |
| Integrated Work Light | Yes |
| No. Of Batteries Required | 1 |
| Color | Black, Gray, Red |
| No Load RPM | 6000 rpm |
| Housing Material | Cast Magnesium |
| Weight | 11.1 LB |
| EAN or UPC | 45242869435 |

