Skip to content Skip to navigation menu
Compact Quiet Compressor

2840-20

Compact Quiet Compressor
Item #117711969
  • M18 FUEL2 GALLON COMPACT QUIET COMPRESSOR
Compact Quiet Compressor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL2 GALLON COMPACT QUIET COMPRESSOR

description

  • The MILWAUKEE® M18 FUEL™ 2 Gallon Compact Quiet Compressor is designed for the professional carpenter and remodeler. This quiet portable air compressor is only 68dB(A), making it the quietest cordless compressor on the market, and quieter than most corded compressors. Its compact size makes it easy to transport on, around, and back off the jobsite with a low profile and stackable design. It has the run-time a professional needs to stay productive, providing up to 1,600 18ga brad nails per charge. It is compatible with all M18™ REDLITHIUM™ batteries making it easy to swap packs and keep running to finish the job.

features

  • The quietest cordless compressor available at only 68dB(A)
  • Compact for easy carrying & less fatigue while transporting
  • Part of the M18™ System, featuring 200+ solutions
  • Single Turn Regulator
  • POWERSTATE™ Brushless Motor delivers maximum power and long motor life
  • M18 REDLITHIUM™ Battery Pack: Delivers more work per charge and more work over the life of the pack than competitors
  • REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger
  • Up to 1,600 nails per charge
Weight 33.898 LB
EAN or UPC 45242539550
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison