- Cordless
- 18 V Battery Voltage
- Battery Included
- 3000 Impacts Per Minute
- 2400 rpm
| Battery Type | Li-Ion |
| Battery Capacity (Amp-Hrs) | 2 |
| Length | 6.77 in |
| Battery Voltage | 18 V |
| Torque [Max] | 600 ft lb |
| No. Of Batteris Included | 1 |
| Battery Included | Yes |
| Case Included | Yes |
| Forward/Reverse Rocker Switch | Yes |
| Color | Red/Black |
| Cordless | Yes |
| Impacts Per Minute | 3000 ipm |
| Variable Speed | Yes |
| RPM [Max] | 2400 rpm |
| Charger Included | Yes |
| Drive Size | 1/2 in |
| No. Of Batteries Required | 1 |
| Standard | UL Listed |
| Material | Glass-Filled Nylon, Rubber, Steel |
| Battery Ampere-Hour (AH) | 2 Ah |
| Weight | 0.0 LB |
| EAN or UPC | 45242530595 |

