Skip to content Skip to navigation menu
Screw Gun

2866-20

Screw Gun
Item #112920058
  • M18 FUEL DRYWALL SCREW GUN BT
Screw Gun
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL DRYWALL SCREW GUN BT

description

  • The M18 FUEL™ drywall screw gun is faster than corded, features auto start functionality and delivers up to 3X longer run time than other cordless competitors. The POWERSTATE™ brushless motor spins at 4,500 RPM’s resulting in faster productivity. With REDLINK Plus™ intelligence, Milwaukee's auto start feature automatically starts the motor on contact with drywall providing less noise between screws and 3X longer run time. REDLITHIUM™ 5.0 Ah batteries the drywall gun delivers up to an industry leading 64 sheets on one charge. The M18 FUEL™ drywall screw gun delivers the balance and weight desired by professionals for all day use.

features

  • POWERSTATE™ Brushless motor delivers 4,500 RPM's to provide faster than corded productivity
  • Auto start mode- when tool is locked-on the motor automatically starts on contact with drywall resulting in less noise between screws and 3x longer run time
  • REDLITHIUM 5.0 Ah battery delivers 64 sheets per charge and the 2.0 Ah delivers 27 sheets per charge
  • Ergonomically designed to be light weight, balanced and comfortable for continuous use.
  • Belt clip included
Weight 3.315 LB
EAN or UPC 45242479146
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison