- M18™ BRUSHLESS THREADED ROD CUTTER (TOOL-ONLY)
description
- The Milwaukee® M18™ brushless threaded rod cutter is a dedicated solution for cutting the most common threaded rod sizes on the job site, including coarse 1/4 in., 3/8 in. and 1/2 in. mild steel to 1/4 in. and 3/8 in. stainless steel. The cordless threaded rod cutter is powered by a brushless motor and delivers 400+ cuts while powered by an M18™ REDLITHIUM™ 2.0 Ah battery. The four-sided cutting dies allow users to cut multiple sizes of threaded rod on one tool by simply rotating the dies. The all thread cutter has the clearest line of sight and delivers clean, burr-free cuts allowing nuts to be threaded on by hand without having to file down the ends. The rod cutter features optimized blade geometry and cut speed to prevent chips and sparks while cutting. It has auto jaw opening allowing fast, repetitive cuts while a reverse button helps prevent unintended cuts. Its centered grip provides the best balance for one-handed overhead trims, while the flat horizontal design provides users with a stable surface for bench top cuts.
features
- Cuts 1/4 in., 3/8 in. & 1/2 in. mild steel, 1/4 in. & 3/8 in. stainless steel, coarse threaded rod
- Delivers clean, burr-free cuts for threading nuts on by hand
- Fully compatible with the M18™ system, featuring over 175 tools
- Improved cutting, no chips or sparks
- Brushless motor provides more power, more run-time, and longer life
- Flat horizontal position for scrench use
- Clearest line of sight while making overhead cuts
- 1-1/2 in. trim length delivers even, uniform cuts every time
- Auto jaw opening for fast, repetitive cuts
- Four sided rotatable cutting dies allow you to cut three different sizes of threaded rod with the same tool
- Reverse button for unintended cuts
- LED light illuminates cut area
- Easy die changes using allen key stored on tool
- Delivers 400+ cuts on 3/8 in. mild steel per charge with a M18™ 2.0 Ah battery
| Battery Composition | Lithium-Ion |
| Cordless | Yes |
| Color | Red/Black |
| Material | Reinforced Nylon |
| Battery Charger Input Voltage | 120 V |
| Width | 5 in |
| Battery Charger Included | No |
| Length | 10 in |
| Warranty | 5 Years |
| Height | 6.3 in |
| Power Source | Electric |
| No. Of Batteries Required | 1 |
| Battery Voltage | 18 V |
| Weight | 8.492 LB |
| EAN or UPC | 45242505746 |

