- M18 FUEL™ Angler™ 120' Steel Pulling Fish Tape Kit
description
- The MILWAUKEE® M18 FUEL™ ANGLER™ 120' Steel Pulling Fish Tape Kit is part of the world's first battery powered fish tape solution. The fish tape wire puller’s AUTO-RUN™ Powered Feed and Retract eliminates manual pulling tools for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. The electric wire puller features a POWERSTATE™ Brushless Motor that provides the ability to pull wire through a 200' run with 360° degrees of bends. This new battery powered fish tape puller is more efficient with an automatic feed that pushes through bends faster for maximum jobsite efficiency. The M18 FUEL™ ANGLER™ Pulling Fish Tape Powered Base is powered by the M18™ REDLITHIUM™ battery pack and is compatible with 3 Less Binding steel and non-conductive Replacement Cartridges to tackle any situation. The automatic wire puller is equipped with REDLINK PLUS™ Intelligence to ensure maximum performance and protection from overload. The M18 FUEL™ ANGLER™ 120’ Steel Pulling Fish Tape Kit includes one 120' x 1/8" Steel Pulling Fish Tape Replacement Cartridge, two M18™ REDLITHIUM™ CP2.0 Batteries, and one M18™ & M12™ Multi-Voltage Charger.
features
- Low Friction Case
- Flexible Blue Tempered Steel
- High Visibility Laser Etched Markings
- Multi-Position Handle
- Square Inner Grip
- Anti-Catch Tip
- Power to Pull 200' through 360-Degree Bends Faster
- AUTO-RUN™ Powered Feed & Retract for Reduced Muscle Effort
- Less Binding Replacement Cartridge Design Delivers Easiest Payout and Wind-up
- Tape automatically retracts into cartridge for a cleaner jobsite
- Automatic feed pushes through bends faster
- Compatible with 3 interchangeable replacement cartridges up to 240' steel and 100' non-conductive
- Variable speed trigger for maximum control
- Durable powered base and replaceable cartridges deliver the longest lasting solution
- Quick-change latches for easy replacement cartridge swap out
- Compatible with All M18™ Batteries
| Actuation Type | Motorized |
| Color | Red, Black |
| Material | Steel |
| Length | 120 ft |
| Weight | 20.951 LB |
| EAN or UPC | 45242559831 |

