Skip to content Skip to navigation menu
Milwaukee Tool2874-22HD

2874-22HD

M18 FUELPIPE THREADER W/ ONE-KEYKIT
Item #116178363
  • M18 FUEL™ Pipe Threader w/ ONE-KEY™ Kit
Milwaukee Tool2874-22HD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL™ Pipe Threader w/ ONE-KEY™ Kit

description

  • The Milwaukee® M18 FUEL™ pipe threader w/ ONE-KEY™ is the industry’s first cordless pipe threader, revolutionizing pipe threading. The cordless pipe threader has AUTOSTOP™ technology that senses severe kickback and automatically shuts the tool off. It also has a die head retention lock preventing die head ejection and an in-line side grip to eliminate the need to hold the spinning die head when starting threads. The portable pipe threader delivers unmatched tool control and functionality allowing faster threading than corded competitors. Featuring a multi-speed selector, this powerful pipe threader threads faster than the corded competition, maximizing productivity without compromising thread quality. The metal pipe threader delivers the power to thread up to 2 in. black iron pipe, stainless steel, and rigid metal conduit (RMC). The handheld pipe threader is compatible with ONE-KEY™ Technology and is the industry's first pipe threader that wirelessly connects to a smart phone to track the tool's location, manage it in inventory, and lock the tool out for added security and investment protection.

features

  • AUTOSTOP™ kickback control
  • Side grip thread starts
  • Threads faster than corded
  • Dedicated support arm enables threading without pipe stand
  • Over 25, 2 in. pipe threads per charge
  • Multi-speed selector optimizes thread quality across pipe sizes
  • ONE-KEY™ Technology allows for tracking, tool security, and inventory management
  • Integrated lanyard loop allows for safer use and easier storage
Weight 60.9 LB
EAN or UPC 45242532940
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison