- 21.5 in Length
description
- The MILWAUKEE® M18™ FORCE LOGIC™ 12T Kearney Linear Crimper is The Fastest Way To Crimp. Equipped with fully enclosed high-speed hydraulics, a POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and MILWAUKEE® REDLITHIUM™ Batteries, the 12-ton crimper provides the fastest application speed and unmatched reliability in the toughest conditions. The crimper's linear design and 340° of head rotation allow for one-handed use in multiple orientations. An enlarged trigger and electronic release button enable both left and right-handed users to easily operate the tool while wearing Class 3 gloves. Pull pin die retention system allows for fast, toolless die changes. Predictive Force Monitoring (PFM™) constantly measures output force to deliver the fastest crimp speeds across all connector types and sizes and ensures full pressure is reached every time. A pre-crimp battery check confirms that the battery has enough charge to complete a full crimp. Full compatibility with all industry-standard Kearney dies allows you to use the dies already on your truck. The 12 ton hydraulic crimper is integrated with MILWAUKEE® ONE KEY™ Technology, giving the crimper the ability to store real-time crimp data.
features
- PREDICTIVE FORCE MONITORING (PFM™) ensures full pressure
- Most balanced inline design delivers maximum control
- Fastest 12T crimper for 12T Kearney dies
- Inline design and 340˚ rotating head provides easy access in tight spaces
- Pull pin die retention system allows for fast, toolless die changes
- Compatible with all industry standard Kearney dies
- Pre-crimp battery check automatically ensures enough charge to complete each crimp
- Instant verification of successful cycle with green LED
- Hydraulic system optimized for consistent performance from -4˚ to 140˚ F
- Longer life with POWERSTATE™ brushless motor & weather protected electronics that keep dirt, dust, & moisture out
- Records & stores every crimp made for professional report building through ONE KEY™
- Compatible with the entire M18™ System
| Color | Black, Red |
| Weight | 26.96 LB |
| EAN or UPC | 45242576753 |

