description
- The M18™ FUEL™ 2-tool Combo kit (2897-22PO) is the highest performing hammer drill and impact driver Combo kit on the market. Also included is the M18™ FUEL™ 1/4 in. Hex impact driver (2753-20), the most powerful impact driver in its class. At 1800 in-lbs of fastening torque, this impact drives screws fast yet also provides impressive control over power and speed thanks to its proprietary 4-mode drive control. M18™ FUEL™ features the most advanced cordless technology available, a POWERSTATE brushless motor, REDLINK PLUS electronic intelligence and REDLITHIUM battery technology, resulting in longer motor life, more run time and more power. This 2-tool Combo is kitted in our new PACKOUT™ tool box (48-22-8424), compatible with all new Milwaukee PACKOUT storage system products.
features
- 2-Speed hammer drill driver 1,200 in-lbs of peak torque
- Impact features proprietary 4-mode drive control
- Part of the M18™ system, featuring over 125+ tools
- Hammer drill/driver's POWERSTATE Brushless motor delivers 1200 in. lbs. of peak torque and up to 2000 RPM for faster drilling speeds
- Impact driver's POWERSTATE Brushless motor delivers 1800 in. lbs. of fastening torque for faster driving speeds
- REDLINK PLUS intelligence prevents damage to tool and battery due to overloading or overheating
- REDLITHIUM XC 5.0Ah batteries provide powerful performance
- PACKOUT™ tool box: part of the PACKOUT™ modular storage system
- PACKOUT™ tool box: constructed with impact Resistant polymers
- PACKOUT™ tool box: IP65 rated weather seal
| Weight | 11.25 LB |
| EAN or UPC | 45242506033 |

