- M18 FUEL 1/2" Drill/Driver w/ ONE-KEY
description
- The MILWAUKEE® M18 FUEL™ 1/2” Drill Driver w/One-Key™ is the Industry's Most Powerful Drill, delivering the capability to drill the largest holes at high speed into the densest materials. Our cordless drill is the Most Compact solution in its class and features AUTOSTOP™ Control Mode for Enhanced Safety. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordless drill in its class for the best access and maneuverability in tight spaces. The AUTOSTOP™ Control Mode offers enhanced safety for the operator by preventing over rotation in a bind up with the best reaction time in the industry. With ONE-KEY™, users gain the ability to Customize, Track and Manage their tool. Operators can customize the AUTOSTOP™ Control Mode with Low, Medium, and High Sensitivity settings. Using the tool's tracking functionality, if ever lost or stolen, lock it out to protect your investment. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating, and over-discharge. The M18™ REDLITHIUM™ battery packs deliver more work per charge and more work over the life of the pack when compared to competitors. The all-metal ratcheting chuck is the best in class. This provides increased grip strength, durability, and corrosion resistance. The M18 FUEL™ 1/2” Drill Driver is part of our M18™ system which is fully compatible with over 250+ solutions.
features
- Most Powerful Drill
- Only 6.9" in length for access into tight spaces and reduced fatigue
- AUTOSTOP™ Control Mode, Enhanced Safety
- POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any drill driver
- Fastest Drilling and Driving applications under load
- AUTOSTOP Feature to Protect from over rotation in a bind up for enhanced safety, equipped with a dedicated AUTOSTOP light on foot of tool to indicate a protection event
- 1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention
- Mechanical Clutch for consistency in driving a wide range of fasteners
- Unmatched Performance with the most runtime in class with the XC5.0Ah batteries
- All-Metal Gearcase for ultimate durability
- All-metal belt clip for portability
- 1400 in-lbs of torque
- LED light for better visibility in low-light situations
| Warranty | 5 Year |
| Switch Type | Trigger |
| Length | 6.88 in |
| Battery Voltage | 18 V |
| Chuck Size | 1/2 in |
| Chuck Design | Keyless |
| Lock-On Switch | No |
| Variable Speed | Yes |
| Reverse | Yes |
| No. Of Batteries Required | 1 |
| Charger Included | No |
| Cordless | Yes |
| Standard | UL |
| Width | 2.38 in |
| Side Handle | Yes |
| Collet/Chuck Material | Metal |
| RPM [Max] | 2100 rpm |
| Color | Black, Red |
| Drill Type | Variable Speed Drill |
| Torque [Max] | 1400 in-lbs |
| Housing Material | Metal |
| Weight | 4.7 LB |
| EAN or UPC | 45242795901 |

