Skip to content Skip to navigation menu
Dust Extractor

2912-DE

Dust Extractor
Item #118069040
  • M18 FUELHAMMERVAC1" DEDICATED DUST EXTRACTOR
Dust Extractor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUELHAMMERVAC1" DEDICATED DUST EXTRACTOR

description

  • The MILWAUKEE® HAMMERVAC™ 1 in. Dedicated Dust Extractor (2912-DE) features an inline design engineered to connect directly to and be power by the M18 FUEL™ 1 in. SDS Plus Rotary Hammer (2912-20 and 2914-20). Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offers easy and precise adjustments. The dust extractor allows full OSHA Table One Compliance when drilling up to 1 in. diameter and 6 in. in depth. This extractor features our AUTOPULSE™ Filter Cleaning Mechanism that automatically cleans the filter after each use, ensuring more effective drilling for longer before needing to empty the dust box. The dust box comes equipped with a vacuum port that allows for suctioning out the dust with a large vacuum or dust extractor (such as the 8960-20) instead of dumping the dust out into a trash receptacle, ensuring minimal exposure.

features

  • AUTOPULSE Filter Cleaning Mechanism
  • OSHA Table 1 Compliant Solution
  • Dust Extractor Capacity: Up to 1" in diameter and up to 8" in depth
  • HEPA Filter Included
  • Includes Large and Small Dust Nozzles
  • Pairs with 2912-20 and 2914-20 Rotary Hammers
Weight 5.346 LB
EAN or UPC 45242581450
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison