- M18™ Cable Stripper Kit for Cu RHW / RHH / USE
description
- The Milwaukee® M18™ cable stripper kit for Cu RHW / RHH / USE vastly improves the cable stripping experience. With no exposed blades, the cordless cable stripper provides safer stripping than with a knife. The cable stripper's compact, right-angle design enables users to maneuver it more easily in tight spaces with less strain on the wrist. The bushing design and adjustable depth gauge deliver cleaner, more accurate and consistent strips across all sizes. The cable jacket stripping tool is not only compatible with all Milwaukee bushings but is also compatible with competitive quick-change bushings. In addition to the battery-powered stripper, this kit contains 8 bushings for copper RHW, RHH, and USE cables, one M18™ compact REDLITHIUM™ battery, an M18™ & M18™ multi-voltage charger, and a carrying case.
features
- Protects against knife injuries on the job
- Compact head, internal depth gauge adjustment up to 3 in.
- Part of the M18™ system, featuring over 200+ cordless solutions
- Depth gauge adjustment up to 3 in. for accurate, consistent strips
- Optimized bushing design prevents nicks
- Variable speed trigger for controlled strips
- Ability to strip in crowded panels and switch gears
- Quick-change bushing system for faster stripping across sizes
- Strips 1/0 - 500 MCM Cu RHW/RHH/USE cable
- Compatible with all M18 batteries
| Electrician Tool Application | Stripping |
| Color | Red/Black/Gray |
| Electrician Tool Type | Cable Stripper |
| Application | Cable Stripping |
| Stripping Capacity | 1/0 - 750 MCM Cu and Al THHN/XHHW |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| Material | Reinforced Nylon |
| Electrical Accessory Type | Tool |
| Weight | 14.57 LB |
| EAN or UPC | 45242555659 |

