Skip to content Skip to navigation menu
Vacuum Pump Kit

2941-21

Vacuum Pump Kit
Item #119948337
  • M18 FUEL 5 CFM VACUUM PUMP KIT
Vacuum Pump Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL 5 CFM VACUUM PUMP KIT

description

  • The MILWAUKEE® M18 FUEL™ 5 CFM Vacuum Pump eliminates the hassle of cords and provides instant power for fast evacuations. Powered by M18™ REDLITHIUM™, this pump delivers the runtime to complete multiple jobs on one charge. With the innovation of manifold mode, the M18 FUEL™ 5 CFM Vacuum Pump allows you to maximize your speed and runtime in manifold setups, enabling up to 90 minutes of runtime per charge. This compact vacuum pump features a POWERSTATE™ Brushless Motor to enable corded speed during system pulldowns. The pump’s 1/2", 3/8", and ¼" port offerings deliver fast evacuations, especially when used with large hoses. The M18 FUEL™ 5 CFM Vacuum Pump is equipped with REDLINK PLUS™ Intelligence to ensure maximum performance and protection from overload.

features

  • 1/2”, 3/8” & 1/4” Ports
  • Up to 20% Higher Air Flow vs Corded
  • Check valve protects vacuum when pump isn’t running
  • Ball valve isolates the pump for easy battery changes
  • Gas ballast valve reduces frequency of oil changes
  • Evacuate without generators or temporary power
  • Saves time setting up and tearing down
  • Up to 60 min runtime in Default Mode
  • Large oil fill port eliminates funnels
  • Low battery light notifies audibly and visually of low battery
Weight 25.61 LB
EAN or UPC 45242591596
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison