Skip to content Skip to navigation menu
Jobsite Speaker

2954-20

Jobsite Speaker
Item #121021879
  • M18 Bluetooth Jobsite Speaker
Jobsite Speaker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 Bluetooth Jobsite Speaker

description

  • The MILWAUKEE® M18™ Bluetooth® Jobsite Speaker delivers FULL RANGE SOUND and JOBSITE VERSATILITY. The 3.75” woofer and high frequency tweeter deliver optimized sound for medium sized spaces. Bluetooth® 5.3 provides up to 200 feet of range to keep you connected throughout the jobsite. AUDIO LINK allows you to play music through multiple compatible Milwaukee® devices (over 200+) creating a larger sound experience. The M18™ Bluetooth® Jobsite Speaker provides up to 18 hours of runtime at 100% volume on the MILWAUKEE® M18™ REDLITHIUM™ XC5.0 Battery. The built-in equalizer settings allow you to customize the bass and treble to your preferred sound. Utility cart, nail hook and pass through hanging capabilities are integrated within the handle design providing JOBSITE VERSATILITY. This speaker withstands the most demanding jobsite environments with an IP64 rating. Charge up personal devices with USB-C 3.0A device charging wherever you go.

features

  • 3.75” woofer and high frequency tweeter provide a FULL RANGE SOUND experience
  • AUDIO LINK allows you to play music through multiple compatible Milwaukee® devices (over 200+) creating a larger sound experience
  • Bluetooth® 5.3 provides up to 200 feet of range
  • Up to 18 hours of runtime on an M18™ REDLITHIUM™ XC5.0 battery at 100% volume
  • Utility cart, nail hook and pass through hanging capabilities integrated within handle design
  • USB-C 3.0A personal device charging
  • IP64 Rated: dustproof and water resistant
  • Impact Resistant
  • Built-in equalizer settings allow you to customize the bass and treble to your preferred sound
  • 1 Year Warranty
Weight 6.75 LB
EAN or UPC 45242545704
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison