- POLYSQUARE WITH DISPLAY BOX
description
- This rafter square is lightweight but durable which can stand up to everyday use. It's bright blue color helps you quickly locate the tool. It also has molded in conversion tables.
features
- Lightweight, but durable Polycast material stands up to everyday use
- Bright yellow color makes square easy to find in dark places
- Includes conversion tables that are molded in the frame
- Rafter square will not scratch fine surfaces
| Color | Blue |
| Vials | No |
| Overall Length | 7 in |
| Width | 7.25 in |
| Graduation | 0.125 in |
| Measuring Range | 7 |
| Material | Plastic |
| Weight | 0.36 LB |
| EAN or UPC | 15812002968 |

