Skip to content Skip to navigation menu
Die Grinder

2984-20

Die Grinder
Item #119793378
  • M18 FUEL VARIABLE SPEED, BRAKING DIE GRINDER, PADDLE SWITCH W/ ONE-KEY?
Die Grinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL VARIABLE SPEED, BRAKING DIE GRINDER, PADDLE SWITCH W/ ONE-KEY?

description

  • The MILWAUKEE® M18 FUEL™ Variable Speed Braking Die Grinder, Paddle Switch w/ ONE-KEY™ delivers user demanded runtime with the ability to deburr up to 35 pipes on (1) M18™ 5.0ah XC Battery. Milwaukee's cordless Die Grinder offers variable speeds from 8,000-20,000RPMs to provide users the precision and power needed in key applications. Equipped with RAPIDSTOP™ technology that Provides Braking in under 2 seconds, the M18 FUEL™ Variable Speed Braking Die Grinder, Paddle Switch w/ ONE-KEY™, gives users enhanced safety, while maximizing the amount of work completed. Compatible with ONE-KEY™, this die grinder wirelessly connects to a smart phone to track and manage the tool, providing users with visibility to where tools are across their network of jobs. The POWERSTATE™ brushless motor delivers up to 20,000RPM and maximum power to allow users to maintain grinding power while in the tightest of spaces. The cordless tool delivers up to 2" Accessory Compatibility for material removal and surface prep applications. Milwaukee Die Grinder features REDLINK PLUS™ Intelligence, the most advanced system of Cordless Power tool electronics for maximum performance and longest tool life.

features

  • Milwaukee POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • M18™ REDLITHIUM ™ XC5.0 battery pack (not included) delivers up to 35 Pipes Deburred.
  • 5 Speeds, Increased Control, Allows users to alter the speed based on the application
  • RAPIDSTOP™ Brake stops most wheels in less than 2 seconds
  • LED Work Light, Maximizing Visibility
  • ONE-KEY™ Tracking and Tool Management
  • Spindle Lock, One Wrench Accessory Change
  • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
  • Fits all 1/4" Shank Accessories
  • 20,000 RPM Brushless Motor is designed to deliver corded performance with 2" Cutting Wheel and 3" Sanding Wheel l Compatibility
  • Compatible with all M18™ Batteries
Weight 3.74 LB
EAN or UPC 45242737178
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison