- THE MAGNUM RAFTER SQUARE
description
- The Empire 2990 7 in. Heavy duty Magnum™ rafter square features a solid aluminum extruded square that will not bend or break. Stamped conversion tables allow for quick and easy measurements. The thick edge makes for a safer saw guide and aluminum material will not rust or corrode.
features
- Solid aluminum extruded square will not bend or break
- Aluminum will not rust or corrode
- Includes conversion tables that are stamped
- If sawing is required, the edge is thicker for safety
| Color | Silver |
| Vials | No |
| Overall Length | 7 in |
| Material | Aluminum |
| Measuring Range | 7 |
| Graduation | 0.125 in |
| Width | 7.25 in |
| Weight | 0.48 LB |
| EAN or UPC | 15812029903 |

