- THE MAGNUM RAFTER SQUARE W/METRIC G
description
- The Empire 2990 7 in. heavy duty rafter square features a solid aluminum extruded square that will not bend or break. Stamped conversion tables allow for quick and easy measurements. The thick edge makes for a safer saw guide and aluminum material will not rust or corrode. The 7 in. size allows for marking and cutting boards up to 7 in. wide. Graduated notches allows for smooth pulling of layout lines. The 2990 includes a helpful instruction manual with complete rafter tables.
features
- Solid aluminum extruded square will not bend or break
- Deep stamped conversion tables for common application needs
- Made in the USA
- 1 year limited warranty
| Vials | No |
| Width | 1 in |
| Measuring Range | Conversion Tables for Common Application Needs |
| Overall Length | 7 in |
| Color | Silver |
| Material | Solid Aluminum Extruded Square Will not Bend or Break |
| Graduation | Deep Stamped |
| Weight | 0.48 LB |
| EAN or UPC | 15812299030 |

