- Compact Core Drill Stand
description
- The compact core drill stand for the MX FUEL™ handheld core drill provides a faster set up and more versatile coring. Setup is simple with durable wheels to get across the jobsite and a removable light weight tool carrier to easily mount to the wall. Easy-to-adjust angled mast settings, and the option to anchor or vacuum mount make the compact core drill stand a versatile solution for coring on site.
features
- Faster set up, more versatile coring
- Lightweight
- removable wheels and tool-carrier
- For use with the MX FUEL™ handheld core drill
- Tool-free removable wheels
- Tool-free removable carrier
- Tool-free angle adjustment
- Vacuum connection coupler
- Vacuum pressure gauge on base
- Quick-connect feed handle
- Measurement markings along mast
- Bit center pointer
- MX FUEL™ battery storage location
- 2 Year warranty
| Warranty | 2 Years |
| Height | 36.8 in |
| Width | 9.42 in |
| Material | Metal |
| Color | Black/Red |
| Length | 19.6 in |
| Weight | 39.5 LB |
| EAN or UPC | 45242534005 |

